Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1/2 in Female Pipe Size
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
Style | Straight Male |
Height | 1 in |
Fitting Type | Straight, Swivel |
I.D. | 0.46 in |
End Gender 2 | Female |
Female Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Series | 9205 |
NPSM Swivel Nut | 1/2-14 |
Male Pipe Size | 1/2 in |
Length | 1.620 in |
End Types | NPT - All Ends |
Finish | Dura-Kote |
L Dim | 1.62 in |
Material | Carbon Steel |
SAE Reference No. | 140130 |
End Gender 1 | Male |
Fitting Description | Female Pipe Swivel to Male Pipe |
End Type 2 | NPTF |
Thread Sealant | No |
End Size | 1/2 NPSM(f), 1/2 NPT(m) |
Hex Size | 7/8 in |
Application | Pressure Hydraulic Systems |
No. of Ends | 2 |
Hex Size 1 | 1 in |
End Type 1 | NPSM |
Weight | 0.222 LB |
EAN or UPC | 725975055762 |