Product details
- Female Pipe Swivel to Female Pipe Fitting Description
- 3/8 in Female Pipe Size
- 1/2 in Female Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
End Types | NPT - All Ends |
Material | Carbon Steel |
Series | 9255 |
No. of Ends | 2 |
Length | 1 1/2 in |
NPSM Swivel Nut | 1/2-14 |
End Type 1 | NPSM |
Hex Size | 1 in |
L Dim | 1.5 in |
Female Pipe Size A1 | 1/2 in |
Height | 1 in |
Female Pipe Size | 3/8 in |
Application | Pressure Hydraulic Systems |
Thread Sealant | No |
Thread Size | 1/2-14 |
End Gender 2 | Female |
Finish | Dura-Kote |
Hex Size 1 | 1 in |
Style | Straight Female |
End Gender 1 | Female |
SAE Reference No. | 140131 |
Fitting Description | Female Pipe Swivel to Female Pipe |
Fitting Type | Straight, Swivel |
End Size | 3/8 NPSM(f), 1/2 NPSM(f) |
End Type 2 | FPT |
Weight | 0.262 LB |
EAN or UPC | 725975448717 |