Weatherhead by Danfoss
9315X16X12
SUPERSEDED TO EFC_2066-12-16S, MTRL - 115529756
Item #101786780
each
Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
Port Size | 1 |
End Type 1 | MPT |
End Size | 3/4 NPSM(f), 1 O-Ring Boss(m) |
Material | Carbon Steel |
Height | 1 1/2 in |
Thread Sealant | No |
NPDM Swivel Nut | 3/4-14 in |
SAE Reference No. | 140157 |
Hex Size | 1 1/2 in |
End Gender 2 | Female |
Pipe Size | 0.75 in |
NPSM Swivel Nut | 3/4-14 |
Hex Size 1 | 1.5 in |
End Types | NPT & O-Ring Boss |
Series | 9315 |
No. of Ends | 2 |
Length | 1.734 in |
Thread Size | 1 5/16-12 |
Female Pipe Size | 3/4 in |
Overall Length | 1.734 in |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Finish | Dura-Kote |
End Gender 1 | Male |
End Type 2 | NPSM |
Fitting Type | Straight, Swivel |
Application | Pressure Hydraulic Systems |
Weight | 0.561 LB |
EAN or UPC | 725975448816 |