Weatherhead by Danfoss
9315X20X20
SUPERSEDED TO EFC_2066-20-20S, MTRL - 115529764
Item #101818137
each
Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 1 1/4 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
End Gender 1 | Male |
Hex Size 1 | 1 7/8 in |
End Size | 1 1/4 NPSM(f), 1 1/4 O-Ring Boss(m) |
Thread Sealant | No |
Fitting Type | Straight, Swivel |
Finish | Dura-Kote |
End Gender 2 | Female |
Material | Carbon Steel |
NPSM Swivel Nut | 1 1/4-11 1/2 |
Hex Size | 3 1/8 in |
Height | 1.880 in |
Female Pipe Size | 1 1/4 in |
Thread Size | 1 5/8-12 |
NPDM Swivel Nut | 1 1/4-11 1/2 in |
Pipe Size | 1.25 in |
Length | 1.890 in |
Overall Length | 1.89 in |
End Type 1 | MPT |
Port Size | 1 1/4 |
Application | Pressure Hydraulic Systems |
End Type 2 | NPSM |
SAE Reference No. | 140157 |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Series | 9315 |
Weight | 0.97 LB |
EAN or UPC | 725975056042 |