Weatherhead by Danfoss
C3069X16X12
SUPERSEDED TO EFC_2083-16-12S, MTRL - 115530014
Item #101801200
each
Product details
- Hex Nipple Fitting Description
- 1 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Series | C3069 |
Temperature Range [Min] | -65 °F |
Hex Size | 1 3/8 in |
I.D. | 0.188 in |
Hex Size 1 | 2 in |
No. of Ends | 2 |
SAE Reference No. | 140137 |
Male Pipe Size | 1 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Male Pipe Size A1 | 3/4 in |
Type | Forged |
Fitting Type | Straight, Nipple |
Length | 2.160 in |
Plating | Zinc |
Thread Size | 1-11 1/2 |
Thread Sealant | No |
End Type 1 | NPTF |
Fitting Description | Hex Nipple |
Height | 1.380 in |
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
End Gender 1 | Male |
End Types | NPT - All Ends |
Overall Length | 2.16 in, 2.15 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Operating Pressure [Max] | 6000 psi |
End Size | 3/4 NPT(m), 1 NPT(m) |
End Type 2 | NPTF |
Weight | 0.45 LB |
EAN or UPC | 725975443293 |