Product details
- Hex Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
End Types | NPT - All Ends |
I.D. | 0.141 in |
Length | 1.060 in |
End Gender 2 | Male |
Series | C3069 |
Material | Carbon Steel |
SAE Reference No. | 140137 |
End Type 1 | NPTF |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Size | 1/8-27 |
Temperature Range [Min] | -65 °F |
Hex Size | 7/16 in |
End Type 2 | NPTF |
Finish | Dura-Kote |
Hex Size 1 | 0.438 in |
Height | 0.440 in |
Male Pipe Size A1 | 1/8 in |
Male Pipe Size | 1/8 in |
Fitting Description | Hex Nipple |
Fitting Type | Straight, Nipple |
Plating | Zinc |
Thread Sealant | No |
Overall Length | 1.06 in |
Temperature Range [Max] | 400 °F |
End Size | 1/8 NPT(m) |
Operating Pressure [Max] | 6000 psi |
Type | Forged |
No. of Ends | 2 |
End Gender 1 | Male |
Weight | 0.031 LB |
EAN or UPC | 725975003206 |