Product details
- Hex Nipple Fitting Description
- 3/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Height | 3/4 in |
Operating Pressure [Max] | 6000 psi |
Fitting Description | Hex Nipple |
Series | C3069 |
Type | Forged |
Hex Size 1 | 7/8 in |
Overall Length | 1.28 in |
Temperature Range [Min] | -65 °F |
End Type 1 | NPTF |
End Gender 2 | Male |
I.D. | 0.281 in |
Male Pipe Size | 3/8 in |
SAE Reference No. | 140137 |
Hex Size | 3/4 in |
Fitting Type | Straight, Nipple |
End Gender 1 | Male |
Length | 1.260 in |
Temperature Range [Max] | 400 °F |
End Type 2 | NPTF |
Plating | Zinc |
Thread Size | 3/8-18 |
Finish | Dura-Kote |
Material | Carbon Steel |
Thread Sealant | No |
No. of Ends | 2 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Male Pipe Size A1 | 1/8 in |
End Size | 1/8 NPT(m), 3/8 NPT(m) |
End Types | NPT - All Ends |
Weight | 0.067 LB |
EAN or UPC | 725975443286 |