Weatherhead by Danfoss
C3109X32X20
SUPERSEDED TO EFC_2081-32-20S, MTRL - 115529962
Item #101787017
each
Product details
- Bushing Fitting Description
- 1 1/4 in Female Pipe Size
- 2 in Male Pipe Size
- 1 1/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Overall Length | 1.75 in |
I.D. | 0.332 in |
Male Pipe Size | 2 in |
End Type 2 | NPTF |
Thread Sealant | No |
Temperature Range [Min] | -65 °F |
End Gender 1 | Male |
Finish | Dura-Kote |
Material | Carbon Steel |
SAE Reference No. | 140140 |
Thread Size | 2-11 1/2 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Type | Forged |
End Gender 2 | Female |
Female Pipe Size | 1 1/4 in |
Hex Size 1 | 2.5 in |
End Size | 1 1/4 NPT(f), 2 NPT(m) |
Temperature Range [Max] | 400 °F |
End Type 1 | NPTF |
End Types | NPT - All Ends |
Fitting Type | Straight |
Fitting Description | Bushing |
Operating Pressure [Max] | 5000 psi |
Hex Size | 2 1/2 in |
Plating | Zinc |
Height | 2 1/2 in |
Length | 1 3/4 in |
No. of Ends | 2 |
Series | C3109 |
Weight | 1.4 LB |
EAN or UPC | 725975443330 |