Product details
- Bushing Fitting Description
- 1/8 in Female Pipe Size
- 1/2 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Dry seal pipe threads
- Zinc-plated
- Compact size
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
compliances
- 0
Specifications
Type | Forged |
Length | 1.100 in |
Fitting Description | Bushing |
Series | C3109 |
Fitting Type | Straight |
Thread Size | 1/2-14 |
Temperature Range [Min] | -65 °F |
Hex Size | 7/8 in |
No. of Ends | 2 |
Plating | Zinc |
Hex Size 1 | 7/8 in |
Overall Length | 1.1 in |
Thread Sealant | No |
Material | Carbon Steel |
Finish | Dura-Kote |
Height | 0.880 in |
Operating Pressure [Max] | 5000 psi |
Temperature Range [Max] | 400 °F |
I.D. | 0.562 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
SAE Reference No. | 140140 |
End Size | 1/8 NPT(f), 1/2 NPT(m) |
Male Pipe Size | 1/2 in |
End Type 2 | NPTF |
End Type 1 | NPTF |
End Gender 1 | Male |
End Gender 2 | Female |
End Types | NPT - All Ends |
Female Pipe Size | 1/8 in |
Weight | 0.156 LB |
EAN or UPC | 725975003374 |