Weatherhead by Danfoss
C3209X16X12
SUPERSEDED TO EFC_2040-12-16S, MTRL - 115529206
Item #101774211
each
Product details
- Adapter Fitting Description
- 1 in Female Pipe Size
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Male Pipe Size | 3/4 in |
End Size | 3/4 NPT(m), 1 NPT(f) |
Fitting Description | Adapter |
End Gender 2 | Female |
Hex Size | 1 5/8 in |
End Type 1 | NPTF |
Temperature Range [Max] | 400 °F |
Type | Forged |
Operating Pressure [Max] | 3000 psi |
Fitting Type | Straight |
Application | Grease, Instrumentation & Most Hydraulic Systems |
No. of Ends | 2 |
SAE Reference No. | 140139 |
Overall Length | 2.18 in |
Finish | Dura-Kote |
Thread Sealant | No |
Series | C3209 |
I.D. | 0.719 in |
Hex Size 1 | 1 5/8 in |
Thread Size | 3/4-14 |
End Types | NPT - All Ends |
End Type 2 | NPTF |
Length | 2.180 in |
Female Pipe Size | 1 in |
End Gender 1 | Male |
Plating | Zinc |
Material | Carbon Steel |
Temperature Range [Min] | -65 °F |
Height | 1.630 in |
Weight | 0.625 LB |
EAN or UPC | 725975003718 |