Weatherhead by Danfoss
C3269X10X12
SUPERSEDED TO EFC_2216-12-10S, MTRL - 115530384
Item #101749890
each
Product details
- Female Pipe Adapter Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
Port Size | 5/8 |
Length | 1.620 in |
Operating Pressure [Max] | 5000 psi |
Fitting Type | Straight |
Thread Sealant | No |
End Type 1 | NPTF |
Plating | Zinc Clear Trivalent Chromate |
Overall Length | 1.62 in |
Hex Size | 140 in |
Type | Forged |
Height | 1.380 in |
Thread Size | 3/4-14 |
End Gender 1 | Female |
End Types | NPT & O-Ring Boss |
Finish | Dura-Kote |
Female Pipe Size | 3/4 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Material | Carbon Steel |
Fitting Description | Female Pipe Adapter |
Series | C3269 |
I.D. | 0.688 in |
No. of Ends | 2 |
End Size | 5/8 O-Ring Boss(m), 3/4 NPT(f) |
End Type 2 | MPT |
Pipe Size | 0.75 in |
Temperature Range [Min] | -65 °F |
Hex Size 1 | 1 3/8 in |
Male Straight Thread | 7/8-14 |
Weight | 0.359 LB |
EAN or UPC | 725975003879 |