Product details
- Female Pipe Adapter Fitting Description
- 3/8 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Zinc-plated
- Compact size
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
compliances
- 0
Specifications
Male Straight Thread | 9/16-18 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Pipe Size | 0.375 in |
Thread Sealant | No |
No. of Ends | 2 |
End Gender 2 | Male |
Fitting Type | Straight |
End Gender 1 | Female |
End Size | 3/8 NPT(f), 3/8 O-Ring Boss(m) |
Length | 1.300 in |
Type | Forged |
End Types | NPT & O-Ring Boss |
Hex Size 1 | 7/8 in |
Fitting Description | Female Pipe Adapter |
Finish | Dura-Kote |
Temperature Range [Min] | -65 °F |
Material | Carbon Steel |
Plating | Zinc |
Hex Size | 0.875 in |
End Type 1 | FPT |
Overall Length | 1.3 in |
Series | C3269 |
Height | 0.880 in |
End Type 2 | MPT |
Female Pipe Size | 3/8 in |
I.D. | 0.281 in |
Operating Pressure [Max] | 5000 psi |
Temperature Range [Max] | 400 °F |
Port Size | 3/8 |
Thread Size | 3/8-18 |
Weight | 0.109 LB |
EAN or UPC | 725975003794 |