Weatherhead by Danfoss
C3309X16X12
SUPERSEDED TO EFC_2096-16-12S, MTRL - 115530250
Item #101801202
each
Product details
- Coupling Fitting Description
- 1 in Female Pipe Size
- 3/4 in Female Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Type | Forged |
Overall Length | 1.89 in |
Hex Size 1 | 1 5/8 in |
End Gender 1 | Female |
Female Pipe Size | 1 in |
Height | 1 5/8 in |
Temperature Range [Min] | -65 °F |
D1 | 0.906 in |
SAE Reference No. | 140138 |
End Size | 3/4 NPT(f), 1 NPT(f) |
Finish | Dura-Kote |
Female Pipe Size A1 | 3/4 in |
Material | Carbon Steel |
I.D. | 1 1/8 in |
Fitting Description | Coupling |
Fitting Type | Straight |
Hex Size | 1 5/8 in |
End Type 2 | NPTF |
Temperature Range [Max] | 400 °F |
Operating Pressure [Max] | 5000 psi |
No. of Ends | 2 |
Thread Sealant | No |
End Type 1 | NPTF |
Thread Size | 1-11 1/2 |
End Gender 2 | Female |
Series | C3309 |
End Types | NPT - All Ends |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Plating | Zinc |
Length | 1 in |
Weight | 0.6 LB |
EAN or UPC | 725975443613 |