Weatherhead by Danfoss
C3359X12
SUPERSEDED TO EFC_2088-12-12S, MTRL - 115530136
Item #101773043
each
Product details
- 45° Street Elbow Fitting Description
- 3/4 in Female Pipe Size
- 3/4 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Pipe Size | 0.75 in |
Finish | Dura-Kote |
Female Pipe Size | 3/4 in |
Male Pipe Size | 3/4 in |
End Types | NPT - All Ends |
D1 | 0.719 in |
N1 | 0.97 in |
Operating Pressure [Max] | 6000 psi |
Fitting Type | Elbow, 45° |
Thread Size | 3/4-14 |
End Type 2 | NPTF |
Hex Size 1 | 3/4 in |
Temperature Range [Max] | 400 °F |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
Material | Carbon Steel |
End Gender 2 | Male |
Temperature Range [Min] | -65 °F |
Plating | Zinc Clear Trivalent Chromate |
End Type 1 | NPTF |
End Gender 1 | Female |
Type | Forged |
Thread Sealant | No |
SAE Reference No. | 140339 |
Across Wrench Flats | 1 5/16 in |
Series | C3359 |
No. of Ends | 2 |
N | 1.38 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Length | 1.380 in |
Fitting Description | 45° Street Elbow |
Height | 0.970 in |
I.D. | 0.562 in |
Weight | 0.469 LB |
EAN or UPC | 725975004067 |