Product details
- 45° Street Elbow Fitting Description
- 1/2 in Female Pipe Size
- 1/2 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Material | Carbon Steel |
End Types | NPT - All Ends |
I.D. | 1 1/8 in |
Operating Pressure [Max] | 6000 psi |
Thread Sealant | No |
Series | C3359 |
Thread Size | 1/2-14 |
N1 | 0.91 in |
Fitting Description | 45° Street Elbow |
Fitting Type | Elbow, 45° |
End Type 1 | NPTF |
End Type 2 | NPTF |
D1 | 0.531 in |
End Gender 1 | Female |
Temperature Range [Max] | 400 °F |
N | 1.34 in |
Height | 0.910 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Pipe Size | 0.5 in |
Finish | Dura-Kote |
End Gender 2 | Male |
Length | 1.340 in |
Across Wrench Flats | 1 1/16 in |
Female Pipe Size | 1/2 in |
No. of Ends | 2 |
End Size | 1/2 NPT(f), 1/2 NPT(m) |
SAE Reference No. | 140339 |
Male Pipe Size | 1/2 in |
Type | Forged |
Hex Size 1 | 1 1/8 in |
Temperature Range [Min] | -65 °F |
Plating | Zinc |
Weight | 0.297 LB |
EAN or UPC | 725975004050 |