Product details
- 90° Street Elbow Fitting Description
- 1/8 in Female Pipe Size
- 1/8 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
N | 0.78 in |
Material | Carbon Steel |
Thread Sealant | No |
End Size | 1/8 NPT(f), 1/8 NPT(m) |
Finish | Dura-Kote |
Hex Size 1 | 0.563 in |
End Type 2 | NPTF |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Temperature Range [Max] | 400 °F |
End Type 1 | NPTF |
SAE Reference No. | 140239 |
End Gender 1 | Female |
Height | 0.660 in |
Thread Size | 1/8-27 |
Plating | Zinc |
D1 | 0.188 in |
Across Wrench Flats | 9/16 in |
N1 | 0.66 in |
Female Pipe Size | 1/8 in |
I.D. | 0.437 in |
Fitting Description | 90° Street Elbow |
End Gender 2 | Male |
Series | C3409 |
Length | 0.780 in |
Male Pipe Size | 1/8 in |
Operating Pressure [Max] | 5000 psi |
No. of Ends | 2 |
Type | Forged |
End Types | NPT - All Ends |
Fitting Type | Elbow, 90° Street |
Weight | 0.063 LB |
EAN or UPC | 725975004111 |