Product details
- 90° Male Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Across Wrench Flats | 7/8 in |
D1 | 0.531 in |
End Type 1 | NPTF |
Type | Forged |
End Gender 2 | Male |
Length | 1.470 in |
M | 1.47 in |
Fitting Description | 90° Male Elbow |
End Type 2 | NPTF |
No. of Ends | 2 |
End Types | NPT - All Ends |
I.D. | 1.312 in |
Male Pipe Size A1 | 1/2 in |
Finish | Dura-Kote |
Thread Sealant | No |
End Size | 1/2 NPT(m) |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -65 °F |
M1 | 1.47 in |
Material | Carbon Steel |
Series | C3529 |
Height | 1.470 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Size | 1/2-14 |
Plating | Zinc |
SAE Reference No. | 140237 |
Operating Pressure [Max] | 6000 psi |
Fitting Type | Elbow, 90° |
Hex Size 1 | 0.53 in |
End Gender 1 | Male |
Male Pipe Size | 1/2 in |
Weight | 0.297 LB |
EAN or UPC | 725975004418 |