Weatherhead by Danfoss
C3609X12
SUPERSEDED TO EFC_2091-12-12S, MTRL - 115530208
Item #101749840
each
Product details
- Male Branch Tee Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
Specifications
Female Pipe Size | 3/4 in |
No. of Ends | 3 |
End Type 2 | NPTF |
End Type 3 | NPTF |
Thread Size | 3/4-14 |
End Type 1 | NPTF |
Hex Size 1 | 0.85 in |
End Gender 3 | Male |
Thread Sealant | No |
Material | Carbon Steel |
Height | 1.590 in |
End Gender 1 | Female |
End Gender 2 | Female |
Thread Size 3 | 3/4-14 |
Series | C3609 |
Fitting Description | Male Branch Tee |
Finish | Dura-Kote |
Length | 2.720 in |
Fitting Type | Tee |
Weight | 1.313 LB |