Product details
- Male Branch Tee Fitting Description
- 1/2 in Female Pipe Size
- 1/2 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
Female Pipe Size | 1/2 in |
Thread Sealant | No |
End Gender 2 | Female |
End Gender 3 | Male |
End Types | NPT, NPTF |
Thread Size 3 | 1/2-14 |
Operating Pressure [Max] | 5000 psi |
Length | 2.460 in |
Material | Carbon Steel |
End Type 2 | NPTF |
Fitting Type | Tee, Branch |
SAE Reference No. | 140425 |
Height | 1.470 in |
End Type 3 | NPTF |
Finish | Dura-Kote |
Fitting Description | Male Branch Tee |
Temperature Range [Max] | 400 °F |
Male Pipe Size | 1/2 in |
Series | C3609 |
End Size | 1/2 NPT |
Across Wrench Flats | 1 1/8 in |
End Type 1 | NPTF |
Plating | Zinc |
Type | Forged |
I.D. | 0.687 in |
No. of Ends | 3 |
Overall Length | 2.46 in |
Thread Size | 1/2-14 |
End Gender 1 | Female |
Hex Size 1 | 0.65 in |
Weight | 0.54 LB |