Product details
- Tee Fitting Description
- 1/8 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
N | 0.66 in |
End Gender 2 | Female |
Hex Size 1 | 0.29 in |
End Size | 1/8 NPT(f) |
Thread Size | 1/8-27 |
No. of Ends | 3 |
End Type 3 | NPTF |
End Gender 3 | Female |
Finish | Dura-Kote |
SAE Reference No. | 140438 |
Thread Size 3 | 1/8-27 |
I.D. | 0.332 in |
Temperature Range [Min] | -65 °F |
End Gender 1 | Female |
Plating | Zinc |
End Type 1 | NPTF |
Type | Forged |
Material | Carbon Steel |
Length | 1.760 in |
Fitting Type | Tee |
Series | C3709 |
Fitting Description | Tee |
Across Wrench Flats | 9/16 in |
Female Pipe Size | 1/8 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Sealant | No |
Operating Pressure [Max] | 5000 psi |
Temperature Range [Max] | 400 °F |
End Type 2 | NPTF |
Height | 0.660 in |
End Types | NPT - All Ends |
Weight | 0.094 LB |
EAN or UPC | 725975004555 |