Product details
- Male Run Tee Fitting Description
- 3/8 in Female Pipe Size
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
End Gender 1 | Male |
N | 1.02 in |
Female Pipe Size | 3/8 in |
M | 1.22 in |
Thread Sealant | No |
Temperature Range [Max] | 400 °F |
SAE Reference No. | 140424 |
End Type 3 | NPTF |
End Types | NPT - All Ends |
Height | 1.020 in |
Across Wrench Flats | 7/8 in |
Operating Pressure [Max] | 5000 psi |
Material | Carbon Steel |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Series | C3759 |
End Type 2 | NPTF |
End Gender 3 | Female |
Fitting Type | Tee, Run |
Thread Size | 3/8-18 |
D1 | 0.406 in |
Type | Forged |
Thread Size 3 | 3/8-18 |
End Size | 3/8 NPT(f), 3/8 NPT(m) |
Hex Size 1 | 7/8 in |
End Gender 2 | Female |
Plating | Zinc |
Male Pipe Size | 3/8 in |
I.D. | 0.406 in |
Fitting Description | Male Run Tee |
Finish | Dura-Kote |
No. of Ends | 3 |
Temperature Range [Min] | -65 °F |
End Type 1 | NPTF |
Length | 2.240 in |
Weight | 0.27 LB |
EAN or UPC | 725975004647 |