Product details
- Adapter Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Female Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Operating Pressure [Max] | 5000 psi |
Plating | Zinc |
Female Pipe Size A1 | 1/4 in |
Fitting Description | Adapter |
Thread Size | 1/4-18 |
Female Pipe Size | 1/4 in |
Temperature Range [Min] | -65 °F |
I.D. | 1/2 in |
End Type 3 | NPTF |
End Gender 4 | Female |
Across Wrench Flats | 3/4 in |
Style | 12 in Extension Nozzle |
Finish | Dura-Kote |
Series | C3959 |
Thread Size 3 | 1/4-18 |
Overall Length | 1.76 in |
End Gender 3 | Female |
Temperature Range [Max] | 400 °F |
No. of Ends | 4 |
End Type 2 | NPTF |
Type | Forged |
Length | 1.760 in |
Material | Carbon Steel |
End Type 1 | NPTF |
Thread Size 4 | 1/4-18 |
End Gender 1 | Female |
Hex Size 1 | 0.88 in |
End Type 4 | NPTF |
Thread Sealant | No |
End Types | NPTF |
Fitting Type | Cross |
End Size | 1/4 NPT(f) |
Height | 1.760 in |
End Gender 2 | Female |
Weight | 0.237 LB |