Weatherhead by Danfoss
C5015X10X8
SUPERSEDED TO EFC_2215-10-8S, MTRL - 115530354
Item #101747916
each
Product details
- Reducer Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Hex Size 1 | 1 in |
Length | 1.410 in |
Hex Size | 1 in |
No. of Ends | 2 |
Plating | Zinc |
Fitting Angle | Straight |
End Type 2 | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Max] | 400 °F |
Fitting Description | Reducer |
I.D. | 0.391 in |
Tube O.D. 2 | 1/2 in |
Type | Forged |
End Size | 1/2 JIC(m), 5/8 JIC(f) |
SAE Reference No. | 070123 |
Thread Size | 3/4-16 |
Tube O.D. 1 | 5/8 in |
Material | Carbon Steel |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, NPT |
End Gender 1 | Male |
End Gender 2 | Female |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 1 | JIC 37° |
Male Pipe Size | 5/8 in |
Tube O.D. | 5/8 in |
Fitting Type | Adapter |
Overall Length | 1.41 in |
End Types | JIC 37° & NPT |
Weight | 0.141 LB |
EAN or UPC | 725975004791 |