Weatherhead by Danfoss
C5015X16X10
SUPERSEDED TO EFC_2215-16-10S, MTRL - 115530362
Item #101787291
each
Product details
- Reducer Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. 2 | 5/8 in |
End Type 1 | JIC 37° |
End Types 2 | JIC 37°, NPT |
Temperature Range [Min] | -65 °F |
Fitting Type | Adapter |
SAE Reference No. | 070123 |
Tube O.D. 1 | 1 in |
Hex Size 1 | 1.5 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Hex Size | 1 1/2 in |
Length | 1.790 in |
Temperature Range [Max] | 400 °F |
End Types | JIC 37° & NPT |
I.D. | 0.484 in |
Fitting Description | Reducer |
No. of Ends | 2 |
Thread Size | 7/8-14 |
End Size | 5/8 JIC(m), 1 JIC(f) |
End Gender 1 | Male |
Plating | Zinc |
Male Pipe Size | 1 in |
Fitting Angle | Straight |
End Gender 2 | Female |
Tube O.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 2 | JIC 37° |
Overall Length | 1.79 in |
Weight | 0.266 LB |
EAN or UPC | 725975443705 |