Weatherhead by Danfoss
C5015X32X24
SUPERSEDED TO EFC_2215-32-24S, MTRL - 115530376
Item #101788001
each
Product details
- Reducer Fitting Description
- 2 in Male Pipe Size
- 2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 2 1/2-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 1 JIC(m), 2 JIC(f) |
Overall Length | 2.61 in |
End Type 1 | JIC 37° |
Temperature Range [Min] | -65 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Male Pipe Size | 2 in |
End Gender 2 | Female |
I.D. | 1.312 in |
Thread Size | 1 7/8-12 |
Plating | Zinc |
Fitting Type | Adapter |
Material | Carbon Steel |
Fitting Description | Reducer |
End Types | JIC 37° & NPT |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Max] | 400 °F |
Length | 2.610 in |
Hex Size | 2 7/8 in |
End Gender 1 | Male |
End Types 2 | JIC 37°, NPT |
Tube O.D. 1 | 2 in |
No. of Ends | 2 |
End Type 2 | JIC 37° |
Hex Size 1 | 2.875 in |
Tube O.D. | 2 in |
SAE Reference No. | 070123 |
Fitting Angle | Straight |
Tube O.D. 2 | 1 in |
Weight | 1.62 LB |
EAN or UPC | 725975443743 |