Product details
- Nut 3 Piece for use w/ 1/8" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 1/8 JIC(f) |
No. of Ends | 1 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Carbon Steel |
Fitting Description | Nut Three Piece |
Temperature Range [Max] | 400 °F |
Tube O.D. | 1/8 in |
Temperature Range [Min] | -65 °F |
Hex Size | 3/8 in |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070110 |
I.D. | 0.181 in |
Plating | Zinc |
Type | Forged |
Fitting Angle | Straight |
Fitting Type | Nut |
Overall Length | 0.55 in |
Weight | 0.016 LB |
EAN or UPC | 725975004869 |