Product details
- Cap Fitting Description
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 0.91 in Length
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Fitting Angle | Straight |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-12 |
Overall Length | 0.91 in |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
End Gender 1 | Female |
SAE Reference No. | 070112 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
Plating | Danfoss Dura-Kote™ Plating |
Hex Size | 1 1/4 in |
No. of Ends | 1 |
Temperature Range [Max] | 400 °F |
End Type 1 | UN |
End Size | 3/4 JIC(f) |
Hex Size 1 | 1.25 in |
Fitting Description | SAE 37° Cap |
Length | 0.910 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Forged Steel |
Fitting Type | Cap |
Type | Forged |
Weight | 0.188 LB |
EAN or UPC | 725975005118 |