Product details
- Cap Fitting Description
- 5/16 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 0.61 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
SAE Reference No. | 070112 |
Plating | Zinc |
End Size | 5/16 JIC(f) |
Type | Forged |
Fitting Description | Cap |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 5/16 in |
Hex Size | 5/8 in |
Hex Size 1 | 0.625 in |
Temperature Range [Max] | 400 °F |
Fitting Angle | Straight |
Thread Size | 1/2-20 |
Fitting Type | Cap |
End Gender 1 | Female |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | UNF |
No. of Ends | 1 |
Overall Length | 0.61 in |
Length | 0.610 in |
Weight | 0.031 LB |
EAN or UPC | 725975005071 |