Product details
- Male Connector Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1/2-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
compliances
- 0
Specifications
Hex Size | 15/16 in |
SAE Reference No. | 070102 |
End Types 2 | JIC 37°, NPT |
Fitting Description | Male Connector |
Tube O.D. | 5/8 in |
End Types | JIC 37° & NPT |
Overall Length | 1.7 in |
Length | 1.890 in |
Material | Carbon Steel |
Hex Size 1 | 0.937 in |
End Type 2 | JIC 37° |
I.D. | 0.484 in |
Fitting Angle | Straight |
End Gender 2 | Male |
Male Pipe Size | 1/2 in |
End Type 1 | NPTF |
Thread Size | 7/8-14 |
Fitting Type | Adapter |
End Gender 1 | Male |
Temperature Range [Max] | 400 °F |
Pipe Size | 0.5 in |
No. of Ends | 2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Plating | Danfoss Dura-Kote™ Plating |
Temperature Range [Min] | -65 °F |
D1 | 0.531 in |
Type | Forged |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.188 LB |
EAN or UPC | 725975005590 |