Weatherhead by Danfoss
C5205X14
SUPERSEDED TO EFC_2021-12-14S, MTRL - 115528186
Item #101722585
each
Product details
- Male Connector Fitting Description
- 3/4 in Male Pipe Size
- 7/4 in Tube Outer Diameter
- 1 3/16-12 Thread Size 1
- 3/4-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Type 2 | JIC 37° |
Thread Size | 1 3/16-12 |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
End Gender 2 | Male |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector |
End Size | 3/4 NPT(m), 7/8 JIC(m) |
Tube O.D. | 1 3/4 in |
I.D. | 0.718 in |
Length | 2.090 in |
Temperature Range [Max] | 400 °F |
Material | Carbon Steel |
Type | Forged |
End Type 1 | NPTF |
Overall Length | 2.09 in |
Hex Size | 1 1/4 in |
No. of Ends | 2 |
End Gender 1 | Male |
SAE Reference No. | 070102 |
Hex Size 1 | 1.25 in |
Fitting Angle | Straight |
D1 | 0.718 in |
Pipe Size | 0.75 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Plating | Zinc |
Male Pipe Size | 3/4 in |
Weight | 0.328 LB |
EAN or UPC | 725975005651 |