Weatherhead by Danfoss
C5205X20
SUPERSEDED TO EFC_2021-20-20S, MTRL - 115528260
Item #101774611
each
Product details
- Male Connector Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 1/4-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
compliances
- 0
Specifications
SAE Reference No. | 070102 |
End Type 1 | NPTF |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 2 |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
Fitting Angle | Straight |
Overall Length | 2.42 in |
End Types 2 | JIC 37°, NPT |
Material | Carbon Steel |
Tube O.D. | 1 1/4 in |
D1 | 1.25 in |
Male Pipe Size | 1 1/4 in |
Length | 2.450 in |
Hex Size | 1 11/16 in |
End Gender 2 | Male |
End Gender 1 | Male |
Thread Size | 1 5/8-12 |
Type | Forged |
End Type 2 | JIC 37° |
I.D. | 1.078 in |
End Types | JIC 37° & NPT |
Hex Size 1 | 1.687 in |
Plating | Danfoss Dura-Kote™ Plating |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | Adapter |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -65 °F |
Pipe Size | 1.25 in |
Fitting Description | Male Connector |
Weight | 0.766 LB |
EAN or UPC | 725975005682 |