Product details
- Male Connector Fitting Description
- 1/2 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/2-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Hex Size | 7/8 in |
Type | Forged |
Overall Length | 1.69 in |
Temperature Range [Min] | -65 °F |
Male Pipe Size | 1/2 in |
End Size | 3/8 JIC(m), 1/2 NPT(m) |
SAE Reference No. | 070102 |
Length | 1.690 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Fitting Description | Male Connector |
End Type 2 | JIC 37° |
Hex Size 1 | 0.875 in |
End Types | JIC 37° & NPT |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.297 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
Pipe Size | 0.5 in |
End Type 1 | NPTF |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
End Gender 2 | Male |
D1 | 0.531 in |
Thread Size | 9/16-18 |
End Gender 1 | Male |
Temperature Range [Max] | 400 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Plating | Zinc |
Weight | 0.18 LB |
EAN or UPC | 725975005545 |