Product details
- Female Connector Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1/2-14 Thread Size 2
- 1.89 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 1/2 NPT(f), 5/8 JIC(m) |
Hex Size 1 | 1.062 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Type | Forged |
End Gender 1 | Female |
Tube O.D. | 5/8 in |
Fitting Type | Adapter |
SAE Reference No. | 070103 |
End Gender 2 | Male |
Temperature Range [Min] | -65 °F |
Material | Carbon Steel |
Hex Size | 1 1/8 in |
Temperature Range [Max] | 400 °F |
I.D. | 0.484 in |
Fitting Angle | Straight |
Length | 1.890 in |
End Types | JIC 37° & NPT |
Thread Size | 7/8-14 |
End Type 2 | JIC 37° |
Plating | Trivalent Zinc Plated |
No. of Ends | 2 |
End Type 1 | NPTF |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Female Connector |
Overall Length | 1.89 in |
End Types 2 | JIC 37°, NPT |
Female Pipe Size | 1/2 in |
Weight | 0.281 LB |
EAN or UPC | 725975005927 |