Weatherhead by Danfoss
C5305X14
SUPERSEDED TO EFC_2027-14-14S, MTRL - 115528856
Item #101746455
each
Product details
- Small Hex Union Fitting Description
- 7/8 in Male Pipe Size
- 7/8 in Tube Outer Diameter
- 1 3/16-12 Thread Size 1
- 1 3/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Type | Forged |
End Gender 2 | Male |
End Type 2 | NPTF |
Hex Size | 1 1/4 in |
End Types 2 | JIC 37° |
Tube O.D. 1 | 7/8 in |
Fitting Description | Small Hex Union |
Thread Size | 1 3/16-12 |
Finish | Dura-Kote |
End Types | JIC 37° |
Thread Sealant | No |
Fitting Angle | Straight |
Overall Length | 2.21 in |
Length | 2.210 in |
Tube O.D. 2 | 7/8 in |
End Size | 7/8 JIC(m) |
End Gender 1 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Height | 1 1/4 in |
Plating | Zinc |
SAE Reference No. | 070101 |
End Type 1 | NPTF |
Hex Size 1 | 1.25 in |
Temperature Range [Min] | -65 °F |
Fitting Type | Adapter |
Material | Carbon Steel |
Male Pipe Size | 7/8 in |
No. of Ends | 2 |
Tube O.D. | 7/8 in |
Temperature Range [Max] | 400 °F |
I.D. | 0.719 in |
Weight | 0.375 LB |
EAN or UPC | 725975006122 |