Weatherhead by Danfoss
C5306X10
SUPERSEDED TO EFC_202712-10-10S, MTRL - 115528818
Item #101747618
each
Product details
- Large Hex Union Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types 2 | JIC 37° |
Thread Size | 7/8-14 |
Height | 0.940 in |
Thread Sealant | No |
Tube O.D. 1 | 5/8 in |
End Types | JIC 37° |
No. of Ends | 2 |
SAE Reference No. | 070119 |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Gender 2 | Male |
Male Pipe Size | 5/8 in |
End Type 1 | SAE 37 |
Hex Size 1 | 1.125 in |
Tube O.D. 2 | 5/8 in |
Fitting Description | Large Hex Union |
Overall Length | 1.88 in |
Length | 1.880 in |
Hex Size | 1 1/8 in |
End Type 2 | SAE 37 |
Tube O.D. | 5/8 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Type | Adapter |
End Size | 5/8 JIC(m) |
Material | Carbon Steel |
End Gender 1 | Male |
I.D. | 0.172 in |
Weight | 0.234 LB |
EAN or UPC | 725975006214 |