Product details
- Large Hex Union Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 3/8 in |
SAE Reference No. | 070119 |
End Gender 2 | Male |
Height | 0.560 in |
Fitting Description | Large Hex Union |
Material | Carbon Steel |
End Size | 3/8 JIC(m) |
End Type 1 | SAE 37 |
Tube O.D. 1 | 3/8 in |
I.D. | 0.297 in |
Male Pipe Size | 3/8 in |
Length | 1.410 in |
No. of Ends | 2 |
End Types | JIC 37° |
Thread Size | 9/16-18 |
End Type 2 | SAE 37 |
Hex Size | 13/16 in |
End Gender 1 | Male |
Thread Sealant | No |
Tube O.D. 2 | 3/8 in |
Fitting Angle | Straight |
Fitting Type | Adapter |
Finish | Dura-Kote |
End Types 2 | JIC 37° |
Hex Size 1 | 0.813 in |
Overall Length | 1.41 in |
Weight | 0.078 LB |
EAN or UPC | 725975006191 |