Weatherhead by Danfoss
C5314X10X10
SUPERSEDED TO EFC_2220-10-10S, MTRL - 115530454
Item #101786955
each
Product details
- Union Fitting Description
- 5/8 in Male Port Size
- 1.8 in Length
- 1 in Height
applications
- Pressure hydraulic systems
Specifications
Material | Carbon Steel |
I.D. | 0.484 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Union |
Hex Size | 1 in |
Hex Size 2 | 1 in |
Length | 1.800 in |
Application | Pressure Hydraulic Systems |
Fitting Type | Adapter |
Male Port Size | 5/8 in |
Fitting Angle | Straight |
End Gender 1 | Male |
No. of Ends | 2 |
End Gender 2 | Male |
End Types | O-Ring Boss |
End Size | 5/8 O-Ring Boss(m) |
Thread Size | 7/8-14 |
Hex Size 1 | 1 in |
End Type 1 | Line/Hose/Tube |
SAE Reference No. | 070120 |
Overall Length | 1.99 in |
Finish | Dura-Kote |
Port Size | 5/8 in |
Height | 1 in |
Weight | 0.236 LB |
EAN or UPC | 725975541128 |