Weatherhead by Danfoss
C5314X24X24
SUPERSEDED TO EFC_2220-24-24S, MTRL - 115530462
Item #101787016
each
Product details
- Union Fitting Description
- 1 1/2 in Male Port Size
- 2.13 in Length
- 2.13 in Height
applications
- Pressure hydraulic systems
Specifications
End Type 1 | Line/Hose/Tube |
Length | 2.130 in |
Fitting Angle | Straight |
I.D. | 0.484 in |
End Gender 1 | Male |
Hex Size 1 | 2.125 in |
End Type 2 | Line/Hose/Tube |
Height | 2.130 in |
Finish | Dura-Kote |
Thread Size | 1 7/8-12 |
Material | Carbon Steel |
End Gender 2 | Male |
Fitting Description | Union |
End Size | 1 1/2 O-Ring Boss(m) |
Application | Pressure Hydraulic Systems |
Male Port Size | 1 1/2 in |
End Types | O-Ring Boss |
Port Size | 1 1/2 in |
SAE Reference No. | 070120 |
Overall Length | 2.48 in |
No. of Ends | 2 |
Fitting Type | Adapter |
Hex Size | 2 1/8 in |
Hex Size 2 | 2.125 in |
Weight | 1.054 LB |
EAN or UPC | 725975541081 |