Weatherhead by Danfoss
C5315X10X12
SUPERSEDED TO EFC_202702-12-10S, MTRL - 115528712
Item #101787015
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 2 | JIC 37° |
SAE Reference No. | 070120 |
Length | 1.860 in |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
D1 | 0.609 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Male Pipe Size | 5/8 in |
Fitting Description | Straight Thread O-Ring Connector |
Overall Length | 1.86 in |
Thread Size | 7/8-14 |
End Gender 1 | Male |
Hex Size | 1 1/4 in |
I.D. | 0.484 in |
End Type 1 | JIC 37° |
Hex Size 1 | 1.25 in |
Tube O.D. | 5/8 in |
End Size | 5/8 JIC(m), 3/4 O-Ring Boss(m) |
End Gender 2 | Male |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Type | Adapter |
Port Size | 3/4 in |
Plating | Zinc |
No. of Ends | 2 |
Type | Forged |
Weight | 0.328 LB |
EAN or UPC | 725975006382 |