Weatherhead by Danfoss
C5315X16
SUPERSEDED TO EFC_202702-16-16S, MTRL - 115528738
Item #101773071
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Male Pipe Size | 1 in |
D1 | 0.844 in |
Hex Size | 1 1/2 in |
End Types | JIC 37° & O-Ring Boss |
Length | 2.040 in |
Fitting Description | SAE O-Ring Boss to SAE 37° |
Temperature Range [Min] | -65 °F |
Type | Forged |
Fitting Angle | Straight |
Thread Size | 1 5/16-12 |
End Type 2 | JIC 37° |
Temperature Range [Max] | 400 °F |
Material | Forged Steel |
End Types 2 | JIC 37°, O-Ring Boss |
End Gender 2 | Male |
End Type 1 | JIC 37° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 1 JIC(m), 1 O-Ring Boss(m) |
SAE Reference No. | 070120 |
Overall Length | 2.04 in |
No. of Ends | 2 |
End Gender 1 | Male |
Fitting Type | Adapter |
Tube O.D. | 1 in |
I.D. | 0.844 in |
Plating | Danfoss Dura-Kote™ Plating |
Port Size | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 1.5 in |
Weight | 0.484 LB |
EAN or UPC | 725975006443 |