Weatherhead by Danfoss
C5315X16X20
SUPERSEDED TO EFC_202702-20-16S, MTRL - 115528746
Item #101749564
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
End Type 2 | JIC 37° |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, O-Ring Boss |
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
End Types | JIC 37° & O-Ring Boss |
End Size | 1 JIC(m), 1 1/4 O-Ring Boss(m) |
End Type 1 | JIC 37° |
Plating | Zinc |
SAE Reference No. | 070120 |
Length | 2.120 in |
Overall Length | 2.12 in |
Thread Size | 1 5/8-12 |
Tube O.D. | 1 in |
Type | Forged |
I.D. | 0.844 in |
D1 | 1.078 in |
Male Pipe Size | 1 in |
Port Size | 1 1/4 in |
End Gender 1 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Angle | Straight |
Hex Size 1 | 1.875 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Type | Adapter |
Hex Size | 1 7/8 in |
No. of Ends | 2 |
Fitting Description | Straight Thread O-Ring Connector |
Weight | 0.734 LB |
EAN or UPC | 725975006467 |