Product details
- Straight Thread O-Ring Connector Fitting Description
- 5/16 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 1/2-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Description | Straight Thread O-Ring Connector |
End Gender 1 | Male |
Thread Size | 1/2-20 |
Fitting Type | Adapter |
Hex Size | 5/8 in |
Type | Forged |
Hex Size 1 | 0.625 in |
I.D. | 0.234 in |
Length | 1.230 in |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | Straight |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Carbon Steel |
End Types | JIC 37° & O-Ring Boss |
D1 | 0.234 in |
Port Size | 5/16 in |
Male Pipe Size | 5/16 in |
End Gender 2 | Male |
SAE Reference No. | 070120 |
End Type 2 | SAE 37 |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
Plating | Zinc |
End Type 1 | SAE 37 |
Overall Length | 1.23 in |
No. of Ends | 2 |
Tube O.D. | 5/16 in |
End Size | 5/16 JIC(m), 5/16 O-Ring Boss(m) |
Weight | 0.047 LB |
EAN or UPC | 725975006290 |