Weatherhead by Danfoss
C5315X5X6
SUPERSEDED TO EFC_202702-6-5S, MTRL - 115528794
Item #102206397
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 5/16 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/2-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Type | Forged |
SAE Reference No. | 070120 |
Overall Length | 1.3 in |
Plating | Zinc |
Thread Size | 9/16-18 |
Length | 1.290 in |
Material | Carbon Steel |
Male Pipe Size | 5/16 in |
End Type 2 | SAE 37 |
Fitting Type | Adapter |
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37°, O-Ring Boss |
No. of Ends | 2 |
End Types | JIC 37° & O-Ring Boss |
D1 | 0.297 in |
End Size | 5/16 JIC(m), 3/8 O-Ring Boss(m) |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Fitting Description | Straight Thread O-Ring Connector |
I.D. | 0.234 in |
Temperature Range [Min] | -65 °F |
End Gender 1 | Male |
End Type 1 | SAE 37 |
Port Size | 3/8 in |
Hex Size | 11/16 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Hex Size 1 | 0.687 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.07 LB |
EAN or UPC | 725975443972 |