Product details
- Straight Thread O-Ring Connector Extended Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Description | Straight Thread O-Ring Connector Extended |
End Type 1 | JIC 37° |
Hex Size 1 | 0.562 in |
End Type 2 | JIC 37° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 1/4 in |
I.D. | 0.172 in |
End Gender 1 | Male |
No. of Ends | 2 |
Fitting Type | Adapter |
SAE Reference No. | 070122 |
Fitting Angle | Straight |
Material | Carbon Steel |
Length | 2.080 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 9/16 in |
Port Size | 1/4 in |
Overall Length | 2.08 in |
End Types | JIC 37° & O-Ring Boss |
End Gender 2 | Male |
End Types 2 | JIC 37°, O-Ring Boss |
Thread Size | 7/16-20 |
End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
Male Pipe Size | 1/4 in |
Weight | 0.063 LB |
EAN or UPC | 725975006504 |