Weatherhead by Danfoss
C5325X10
SUPERSEDED TO EFC_2041-1-10-10S, MTRL - 115529248
Item #101771219
each
Product details
- Bulkhead Union Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
Type | Forged |
Height | 1.130 in |
Thread Sealant | No |
Length | 2.740 in |
SAE Reference No. | 070601 |
Male Pipe Size | 5/8 in |
Fitting Angle | Straight |
I.D. | 1.078 in |
Thread Size | 7/8-14 |
End Type 1 | SAE 37 |
End Gender 2 | Male |
Hex Size | 1 1/8 in |
Tube O.D. | 5/8 in |
End Gender 1 | Male |
Plating | Zinc |
Fitting Type | Adapter, Bulkhead |
Finish | Dura-Kote |
Overall Length | 2.74 in |
Fitting Description | Bulkhead Union |
End Size | 5/8 JIC(m) |
End Types 2 | JIC 37° |
Hex Size 1 | 1.125 in |
Temperature Range [Min] | -65 °F |
End Type 2 | SAE 37 |
Temperature Range [Max] | 400 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° |
No. of Ends | 2 |
Weight | 0.313 LB |
EAN or UPC | 725975006627 |