Product details
- Bulkhead Union Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 2 |
Type | Forged |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Tube O.D. | 1/2 in |
Fitting Description | Bulkhead Union |
Plating | Zinc |
Hex Size | 1 in |
Finish | Dura-Kote |
End Size | 1/2 JIC(m) |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
Hex Size 1 | 1 in |
Material | Carbon Steel |
End Type 1 | SAE 37 |
Thread Size | 3/4-16 |
End Types | JIC 37° |
End Types 2 | JIC 37° |
End Gender 1 | Male |
Thread Sealant | No |
Fitting Type | Adapter, Bulkhead |
I.D. | 0.391 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Angle | Straight |
Overall Length | 2.44 in |
Length | 2.440 in |
SAE Reference No. | 070601 |
Height | 1 in |
Male Pipe Size | 1/2 in |
Weight | 0.219 LB |
EAN or UPC | 725975006610 |