Weatherhead by Danfoss
C5355X16
SUPERSEDED TO EFC_2023-16-16S, MTRL - 115528412
Item #101774417
each
Product details
- 45° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
N | 1.48 in |
SAE Reference No. | 070302 |
No. of Ends | 2 |
End Type 2 | NPTF |
Length | 1.480 in |
Temperature Range [Min] | -65 °F |
Across Wrench Flats | 1 5/16 in |
Thread Sealant | No |
Male Pipe Size | 1 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Height | 1.470 in |
D1 | 0.938 in |
Fitting Description | 45° Elbow |
End Type 1 | JIC 37° |
Thread Size | 1 5/16-12 |
Type | Forged |
Plating | Zinc |
Fitting Angle | 45° |
End Types | JIC 37° & NPT |
End Size | 1 JIC(m), 1 NPT(m) |
End Gender 2 | Male |
Fitting Type | Elbow |
Hex Size 1 | 1.75 in |
Tube O.D. | 1 in |
M | 1.47 in |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
End Types 2 | JIC 37°, NPT |
I.D. | 0.844 in |
Material | Carbon Steel |
End Gender 1 | Male |
Weight | 0.609 LB |
EAN or UPC | 725975006849 |