Product details
- 45° Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 1/4-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Thread Sealant | No |
Length | 1.670 in |
Temperature Range [Max] | 400 °F |
End Gender 2 | Male |
End Type 1 | JIC 37° |
I.D. | 1.781 in |
Thread Size | 1 5/8-12 |
End Type 2 | NPTF |
Male Pipe Size | 1 1/4 in |
Fitting Angle | 45° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
D1 | 1.25 in |
Type | Forged |
End Types | JIC 37° & NPT |
Temperature Range [Min] | -65 °F |
End Gender 1 | Male |
SAE Reference No. | 070302 |
Across Wrench Flats | 1 3/4 in |
Hex Size 1 | 0.437 in |
Plating | Zinc |
Fitting Description | 45° Elbow |
End Types 2 | JIC 37°, NPT |
Tube O.D. | 1 1/4 in |
Fitting Type | Elbow |
Height | 1.590 in |
N | 1.67 in |
M | 1.59 in |
No. of Ends | 2 |
Weight | 1.13 LB |