Weatherhead by Danfoss
C5356X10
SUPERSEDED TO EFC_2070-10-10S, MTRL - 115529872
Item #101749195
each
Product details
- 45° Elbow Swivel Nut Fitting Description
- 1.44 in Length
- 1.11 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 1 |
Plating | Zinc |
SAE Reference No. | 070321 |
Material | Carbon Steel |
Type | Forged |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
M | 1.11 in |
N | 1.44 in |
Fitting Angle | 45°, Swivel |
I.D. | 0.484 in |
Fitting Description | 45° Elbow Swivel Nut |
Length | 1.440 in |
Height | 1.110 in |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
End Types 2 | JIC 37° |
Fitting Type | Elbow |
End Size | 5/8 JIC(m), 5/8 JIC(f) |
Hex Size 1 | 0.48 in |
End Types | JIC 37° |
Tube O.D. | 5/8 in |
Hex Size | 1 in |
Temperature Range [Min] | -65 °F |
Across Wrench Flats | 7/8 in |
Weight | 0.266 LB |
EAN or UPC | 725975006924 |