Weatherhead by Danfoss
C5356X14
SUPERSEDED TO EFC_2070-14-14S, MTRL - 115529876
Item #101747619
each
Product details
- 45° Elbow Swivel Nut Fitting Description
- 1.62 in Length
- 1.39 in Height
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Elbow |
Length | 1.620 in |
I.D. | 0.718 in |
N | 1.62 in |
Height | 1.390 in |
Tube O.D. | 7/8 in |
End Types 2 | JIC 37° |
End Size | 7/8 JIC(m), 7/8 JIC(f) |
Temperature Range [Min] | -65 °F |
M | 1.39 in |
Across Wrench Flats | 1 5/16 in |
Plating | Zinc |
End Types | JIC 37° |
Type | Forged |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
Material | Carbon Steel |
Hex Size | 1 3/8 in |
SAE Reference No. | 070321 |
Hex Size 1 | 0.72 in |
Fitting Angle | 45°, Swivel |
No. of Ends | 1 |
Fitting Description | 45° Elbow Swivel Nut |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.641 LB |
EAN or UPC | 725975006948 |